Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SDS-plus Precision Point Chisel 7"

648.918196 - UNSPSC 27112839
SDS-plus Precision Point Chisel 7" SDS-plus Precision Point Chisel 7"
SDS-plus Precision Point Chisel 7"
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Pointed chisel – The all-round talent. For general chiseling and breaking up of masonry, concrete and loose stone and for creating openings and breakthroughs in concrete, brick masonry and many other materials.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7”
Quantity 1
EAN 4065233147478

Features

Great for creating holes and breaking through all suitable materials.

Applications

Masonry
Loose stone
Concrete
Brick

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.